350 MCM COPPER U STYLE DIE
350 MCM COPPER U STYLE DIE
Product Details
Product Details
- 100% Inspected for critical dimensions & serialized: ensures crimp quality
- Wire size marked on each die: easy identification
- Vivid color coding: easiest selection
- Die size pressed into connector, matches wire size: eliminates cross referencing
- Stainless steel finish: protects against corrosion
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Height:
- 1-3/10
- Length:
- 2-3/20
- Material:
- Stainless Steel
- Tool Type:
- U-Style Die
- Type:
- M4916U350C
- UL Listed:
- Yes
- UPC:
- 045242339334
- Weight:
- 0.285
- Width:
- 2-1/20