This product requires certification to purchase.

36 oz. PACKOUT Insulated Tumbler in Red

Milwaukee®

36 oz. PACKOUT Insulated Tumbler in Red

  • Fast #
  • Part #M48228397R
  • Item #10334633
  • Manufacturer Part #48-22-8397R
5 out of 5 Customer Rating
Brand image
Milwaukee®

36 oz. PACKOUT Insulated Tumbler in Red

  • Fast #
  • Part #M48228397R
  • Item #10334633
  • Manufacturer Part #48-22-8397R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PACKOUT™ Connectivity. Twist to Lock.
  • All-Day Hot & Cold Retention
  • Impact Resistant Body
  • Leakproof Chug Lid
  • Dishwasher Safe
  • Double Wall Vacuum Insulation
  • 36oz Capacity
  • Modular Connectivity with ALL PACKOUT™ Components
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PACKOUT™
Capacity:
36 oz
Color Finish Category:
Reds
Color Finish Name:
Red
Height:
12-12/25 in
Length:
3-93/100 in
Material:
Metal
Size:
36 oz
UPC:
045242838899
Width:
3-93/100 in