36 x 5 in. Pipe Wrench
36 x 5 in. Pipe Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Overbite Jaw allows for largest gripping surface
- Dual coil springs for maximum durability and tool life
- Limited Lifetime Warranty
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Height:
- 2-1/4
- Length:
- 36
- Material:
- Steel
- Maximum Capacity:
- 6 in
- Pipe Capacity:
- 5 in
- UPC:
- 045242500819
- Weight:
- 21.5
- Width:
- 6