36 x 5 in. Pipe Wrench
36 x 5 in. Pipe Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Overbite Jaw allows for largest gripping surface
- Dual coil springs for maximum durability and tool life
- Aluminum construction for lightweight, reliable performance
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Height:
- 2-1/4
- Length:
- 36
- Material:
- Aluminum
- Maximum Capacity:
- 6 in
- Pipe Capacity:
- 5 in
- UPC:
- 045242342440
- Weight:
- 9.8
- Width:
- 6