This product requires certification to purchase.

3/8 in. 12V Lithium-Ion Impact Wrench

Milwaukee®

3/8 in. 12V Lithium-Ion Impact Wrench

  • Fast #
  • Part #M245420
  • Item #4491326
  • Manufacturer Part #2454-20
5 out of 5 Customer Rating
Brand image
Milwaukee®

3/8 in. 12V Lithium-Ion Impact Wrench

  • Fast #
  • Part #M245420
  • Item #4491326
  • Manufacturer Part #2454-20
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Powerstate™ brushless motor: Delivers up to 1,400 in-lbs of peak torque with maximum sustained torque to complete a variety of applications
  • Redlink Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ 2.0 Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • DRIVE CONTROL™: Two fastening modes provide variable power and speed for precision work and heavy duty applications
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Battery Size:
12V
Battery Type:
REDLITHIUM
Color Finish Name:
Red
Corded Cordless:
Cordless
Drive Size:
3/8 in
Height:
7
Length:
6-1/2
Material:
Metal, Plastic
Material Type:
Nylon
Power Source:
Battery
RPM:
2650
Tool Type:
Wrench
Torque (In-Lbs):
1400 in-lbs
Type:
M245420
UL Listed:
Yes
UPC:
045242271122
Volts:
12V
Weight:
2.4
Width:
5-3/4