This product requires certification to purchase.

3/8 in. Boring Bit 6 Pack

Milwaukee®

3/8 in. Boring Bit 6 Pack

  • Fast #
  • Part #M48270170
  • Item #3581356
  • Manufacturer Part #48-27-0170
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

3/8 in. Boring Bit 6 Pack

  • Fast #
  • Part #M48270170
  • Item #3581356
  • Manufacturer Part #48-27-0170
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 6480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One-bit convenience: provides added reach without set screw extensions
  • Sharp cutting edge: patented edge promotes easy wood boring, faster chip removal and reduced vibration
  • Clean holes: double wing spurs allow for fast, clean hole cutting
  • Versatile: 1/4 in. quick-change hex shank can be used in all universal Quik-Lok™ extensions
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
3/8 in
Color Finish Name:
Silver
Drill Bit Type:
Spade
Height:
1/4
Length:
18-1/2
Material:
High Carbon Steel
Shank Size:
1/4
Tool Type:
Flat Boring Bit
UPC:
045242119783
Weight:
0.29
Width:
1-4/5