3/8 in. Ratchet and Socket
3/8 in. Ratchet and Socket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 104-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 90-tooth design
- 4° of arc swing
- Slim profile ratchet
- Flush directional lever
- Socket flats deter rolling
- Wrench-ready socket design
- Stamped socket sizes
- Removable inner storage tray
- Portable carrying case
- Lifetime guarantee
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Depth:
- 1-9/10
- Drive Size:
- 3/8 in
- Drive Type:
- Square
- Height:
- 14-3/5
- Length:
- 1-9/10
- Material:
- Chrome Vanadium Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 56 Piece
- Number of Tools Included:
- 56
- Tool Type:
- Ratchet, Socket
- UL Listed:
- No
- UPC:
- 045242508785
- Weight:
- 12
- Width:
- 1-9/10
- WrenchType:
- Ratchet