This product requires certification to purchase.

3/8 x 3/8 x 1/2 in. SDS-Plus Masonry

Milwaukee®

3/8 x 3/8 x 1/2 in. SDS-Plus Masonry

  • Fast #
  • Part #M48207851
  • Item #3810028
  • Manufacturer Part #48-20-7851
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

3/8 x 3/8 x 1/2 in. SDS-Plus Masonry

  • Fast #
  • Part #M48207851
  • Item #3810028
  • Manufacturer Part #48-20-7851
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 125
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/8 in
Bit Sizes:
3/8 in
Color Finish Name:
Silver
Depth:
3/8 in
Drill Bit Type:
Percussion
Drilling Depth (in):
4 in
Height:
6 in
Length:
3/8 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/2 in
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill Bit
UPC:
045242110377
Weight:
6 lb
Width:
3/8 in