This product requires certification to purchase.

3/8 x 3/8 x 3/4 in. SDS-Plus Masonry 1 Piece

Milwaukee®

3/8 x 3/8 x 3/4 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207453
  • Item #1577180
  • Manufacturer Part #48-20-7453
5 out of 5 Customer Rating
Brand image
Milwaukee®

3/8 x 3/8 x 3/4 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207453
  • Item #1577180
  • Manufacturer Part #48-20-7453
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/8 in
Bit Sizes:
3/8 in
Color Finish Name:
Silver
Depth:
3/8
Drill Bit Type:
Masonry
Height:
10
Length:
3/8
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
3/4
Shank Style:
SDS-Plus
Tool Type:
Bit
UPC:
045242111909
Weight:
0.24
Width:
3/8