38PC SAE TAP & DIE PACKOUT SET W/ HEX-LOK 2-IN-1 HANDLE
38PC SAE TAP & DIE PACKOUT SET W/ HEX-LOK 2-IN-1 HANDLE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Hex-LOK™ 2-in-1 Handle is the most versatile threading solution designed for tap and die threading
- Includes precision machined threading accessories for the most common applications
- Hex-LOK™ 2-in-1 Handle is compatible with 1” hex dies & MILWAUKEE® Tap Collet
- 2-in-1 Handle compatibility allows for easy snap in and out, tool-free die and collet changes
- Taps and dies feature long lasting laser etch for the clearest markings
- Black Oxide coated taps and dies for corrosion resistance
- Plug Style tap is designed for through hole threading
- Hex Dies can be used to create or repair threads
- Designed for use in metal materials including brass, aluminum, mild steel, and more
- The set is organized in a PACKOUT™ Low-Profile Compact Organizer and includes a removable storage tray
Specifications
- Application:
- Cutting
- Coating:
- Black
- Color Finish Name:
- Black
- Length:
- 16-1/2
- Material:
- Black Oxide
- Number of Pieces:
- 38 Piece
- Type:
- M49225604
- UL Listed:
- No
- UPC:
- 045242779376
- Weight:
- 5.5