This product requires certification to purchase.

3AH Lithium-ion Battery

Milwaukee®

3AH Lithium-ion Battery

  • Fast #
  • Part #MMXFCP203
  • Item #8088193
  • Manufacturer Part #MXFCP203
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

3AH Lithium-ion Battery

  • Fast #
  • Part #MMXFCP203
  • Item #8088193
  • Manufacturer Part #MXFCP203
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Power for equipment
  • Durability for equipment
  • All MX FUEL™ batteries fit all MX FUEL™ equipment
  • Capable of charging in 45 minutes
  • REDLINK™ Intelligence: optimizes performance, compatibility, and battery lifespan
  • 5X More protective rubber Overmold in impact zones
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
3AH
Battery Type:
Li-ion (Lithium-ion)
Color Finish Name:
Black
ETL Listed:
No
GSA Approved:
No
Height:
4-1/10
Length:
10-3/5
Portable:
Yes
Tool Type:
Battery
UL Listed:
No
UPC:
045242533930
Volts:
72V
Weight:
5.9
Width:
3-9/10