This product requires certification to purchase.

3AH REDLITHIUM™ USB Battery

Milwaukee®

3AH REDLITHIUM™ USB Battery

  • Fast #
  • Part #M48112131
  • Item #8460997
  • Manufacturer Part #48-11-2131
5 out of 5 Customer Rating
Brand image
Milwaukee®

3AH REDLITHIUM™ USB Battery

  • Fast #
  • Part #M48112131
  • Item #8460997
  • Manufacturer Part #48-11-2131
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible with Milwaukee® USB rechargeable products
  • All-day run-time
  • More runtime: 2X more capacity than (3) AAA alkaline batteries
  • Longer life: over 2,000 recharges
  • Faster charging: 3X faster charge time (*When charged with Milwaukee® USB rechargeable products or REDLITHIUM™ USB charger)
  • Two Year Warranty on REDLITHIUM® USB Battery
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-17/20 in
Height
67/77 in
Length
2-19/20 in
Package Quantity
Pack of 1
Weight
0.12 lb
Width
67/77 in
Characteristics & Features
Battery Size
4V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Silver
Material
Plastic
Portable
Yes
Tool Type
USB Battery
Electrical & Operational Information
AMP
2.5
Automatic Shut-Off
No
Volts
4V
Warranty & Product Information
ETL Listed
No
GSA Approved
No
UL Listed
No
UPC
045242576685