3FT USB-C AND 2.1A WALL CHARGER W/MICRO USB ADAPTOR
3FT USB-C AND 2.1A WALL CHARGER W/MICRO USB ADAPTOR
Product Details
Product Details
- 3ft USB-C Braided Cord Prevents Damage from Abrasion
- Metal Cord Ends Extend Product Life
- 2.1A Wall Plug Provides Fast Charging of All Devices
- USB-C Cable Compatible with all USB-C Devices
- USB-C to Micro-USB Adaptor
Specifications
- AMP:
- 2.1
- Automatic Shut-Off:
- No
- Battery Size:
- 2.10 Ah
- CSA Certified:
- No
- Color Finish Name:
- Red, Black
- Depth:
- 36
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 2
- Length:
- 36
- Material:
- Plastic
- Number of Batteries Charged at Once:
- 1
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Wall Charger
- Type:
- M48591209
- UL Listed:
- Yes
- UPC:
- 045242798742
- Weight:
- 0.2
- Width:
- 3/4