3PC Aviation Snips SET
3PC Aviation Snips SET
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bolt lock technology blades will not loosen
- All-metal contoured handles for durability and comfort
- Larger handle loops for cuts with gloves
- Limited lifetime warranty
Specifications
- Application:
- Drilling
- Color Finish Name:
- Silver
- Depth:
- 13-1/2 in
- Height:
- 13-47/100 in
- Length:
- 87/100 in
- Package Quantity:
- Piece of 3
- Tool Type:
- Snip
- UPC:
- 452422679416
- Weight:
- 1-21/100 lb
- Width:
- 4-4/25 in