3PC SHOCKWAVE CARB HAMM DRILL
3PC SHOCKWAVE CARB HAMM DRILL
Product Details
Product Details
- Robust carbide for up to 9x life in concrete
- Precision ground carbide tip design for up to 4x faster speeds in concrete
- SHOCKWAVE Impact Duty™ engineered for hammer drills and impacts
- For use in concrete, brick, and block
- Sharpened carbide edges for faster starts and less bit walking
- Wide flute design for fast, efficient dust removal and more holes per charge
- ¼” hex shank for added tool versatility
- Set includes (1) 5/32" x 4" x 6", (1) 3/16" x 4" x 6", (1) 1/4" x 4" x 6"
Specifications
- Bit Sizes:
- 5/32, 3/16, 1/4 in
- Drill Bit Type:
- Percussion
- Material:
- Carbide Tipped
- Number of Pieces:
- 3 Piece
- Shank Style:
- Hex
- Type:
- M48209050
- UPC:
- 045242546459