4-1/2 Small Angle GRINDER SLIDE LCK-ON
4-1/2 Small Angle GRINDER SLIDE LCK-ON
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Powerful 11 amp, 11,000 RPM motor: provides maximum performance and durability
- Tool-free accessory change: easily change all accessories without a wrench
- Tool-free adjustable guard: provides quick guard installations and adjustments
- Advanced airflow system: maximizes airflow and reduces debris ingress, improving motor life and performance
- Debris baffles – protect internal components by deflecting damaging debris out of the airflow at the intake vents
- Compatible with multiple grinder guards and flanges. see cross-reference guide below.
Specifications
- AMP:
- 11
- Battery Type:
- Li-ion (Lithium-ion)
- Corded Cordless:
- Corded
- Depth:
- 11-57/100 in
- Diameter:
- 4-1/2 in
- Height:
- 11-57/100 in
- Length:
- 11-57/100 in
- Power Source:
- Corded Electric
- Tool Type:
- Angle Grinder
- UPC:
- 045242241521
- Weight:
- 5.4 lb
- Width:
- 3-31/100 in