This product requires certification to purchase.

4-1/2"" x .045"" x 7/8"" Metal Cut Off Wheel -Type 1

Milwaukee®

4-1/2"" x .045"" x 7/8"" Metal Cut Off Wheel -Type 1

  • Fast #
  • Part #M49940005
  • Item #14210691
  • Manufacturer Part #49-94-0005
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

4-1/2"" x .045"" x 7/8"" Metal Cut Off Wheel -Type 1

  • Fast #
  • Part #M49940005
  • Item #14210691
  • Manufacturer Part #49-94-0005
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Long Life. Fast Cuts.
  • Up to 2X Life in Metal
  • 10% Faster Cutting vs Standard
  • Smooth, Controlled Cutting
  • 2 Sheets of Fiber Glass Reinforcement
  • Advanced Aluminum Oxide Grain Provides Clean Cuts
  • For Use in Metal and Stainless Steel
  • 4-1/2" Wheel Diameter
  • Type 1
  • 7/8" Arbor
  • Requires Certification

Documents


Specifications

Blade Length (in):
4-1/2 in
Diameter:
4-1/2 in
Material:
Aluminum Oxide
Product Type:
Cut-Off Blade
Type:
M49940005
UPC:
045242550975