4-1/2 in. Grinding Wheel
4-1/2 in. Grinding Wheel
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 4-1/2 in. x 1/4 in. x 7/8 in.
- ZA24R Type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
Specifications
- Application:
- Grinding
- Arbor Hole Size:
- 7/8 in
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- Height:
- 11/25 in
- Length:
- 5-1/5 in
- Material:
- Aluminum Oxide, Silicon Carbide, Zirconia Alumina
- Product Type:
- Grinding Wheel
- Thickness:
- 0.25 in
- UPC:
- 045242218448
- Weight:
- 0.37 lb
- Width:
- 4-7/10 in