4-1/2 SINGLE ROW DIAMOND CUP WHEEL
4-1/2 SINGLE ROW DIAMOND CUP WHEEL
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fast Material Removal
- Smooth Surface Finish
- Long Life
- Vented Core for Efficient Dust Extraction
- For Concrete Leveling, Adhesive Removal, and Concrete Grinding
- For Use With Angle Grinders
- Arbor Size: 5/8"-11
- For Wet and Dry Use
- Max RPM: 13,300
Specifications
- Application:
- Grinding, Concrete, Leveling, Adhesive Removal
- Arbor Hole Size:
- 5/8 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 1
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Diameter:
- 4-1/2
- Height:
- 1
- Length:
- 4-1/2
- Material:
- Diamond
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Product Type:
- Cup
- Size:
- 4.50 in
- Thickness:
- 1 in
- Thread Size:
- 5/8
- Tool Type:
- Accessory Kit
- Type:
- M49937704
- UPC:
- 045242286768
- Weight:
- 0.765
- Width:
- 4-1/2