This product requires certification to purchase.

4-1/2 in. Laser Distance Meter

Milwaukee®

4-1/2 in. Laser Distance Meter

  • Fast #
  • Part #M48229803
  • Item #7374349
  • Manufacturer Part #48-22-9803
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

4-1/2 in. Laser Distance Meter

  • Fast #
  • Part #M48229803
  • Item #7374349
  • Manufacturer Part #48-22-9803
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 960
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 330 Ft. range
  • +/- 1/16 in. accuracy
  • Simplified user interface
  • Backlit color screen
  • Side-shot button
  • Continuous real-time measurements
  • Digital auto-level
  • 3 Position auto-detecting lever
  • IP54
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Battery Size:
AAA
Battery Type:
Li-ion (Lithium-ion)
Color Finish Name:
Red, Black
GSA Approved:
No
Height:
1-1/5
Length:
4-1/2
Material:
Plastic
Power Source:
Battery
Tool Type:
Laser Distance Meter
UPC:
045242493289
Weight:
0.3
Width:
2