4-1/2 in. Small Angle Grinder Paddle Lock-On
4-1/2 in. Small Angle Grinder Paddle Lock-On
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powerful 11 Amp, 11,000 RPM Motor Provides maximum performance and durability
- Easily change in All Accessories in without a wrench
- 4-1/2 in small angle grinder (paddle, lock-on) delivers up to 3X more durability and up to 50% more power than the competition
- Debris Baffles protect internal components by deflecting damaging debris out of the airflow at the intake vents
- 5/8 In-11 Spindle
- Advanced Airflow System: Maximizes airflow and reduces debris ingress, improving motor life and performance
- Tool-Free Adjustable Guard Provides quick guard installations and adjustments
Specifications
- AMP:
- 11
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Depth:
- 3-13/50 in
- Diameter:
- 4-1/2 in
- ETL Listed:
- Yes
- Handle Type:
- Side
- Height:
- 18-7/10 in
- Length:
- 3-13/50 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 2
- Power Source:
- Electric
- RPM:
- 11000
- Tool Type:
- Angle Grinder
- Type:
- M614230
- UL Listed:
- Yes
- Watts:
- 1400 W
- Weight:
- 8.16 lb
- Width:
- 6-1/50 in