4-1/2 x 1/16 in. Cut Off Wheel
4-1/2 x 1/16 in. Cut Off Wheel
Package Quantity Info:
Each: 1 Inner Pack: 25 Pallet: 8550-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Comprehensive offering for general purpose to specialized high performance applications
- Tested for balance, resulting in smooth, vibration free grinding and cutting
- Consistent performance from wheel to wheel through superior manufacturing processes
- A60T Type 27
Specifications
- Application:
- Grinding, Metal, Stainless Steel
- Arbor Hole Size:
- 7/8 in
- Color Finish Name:
- Black
- Diameter:
- 4-1/2
- Grit Size:
- 60
- Height:
- 1/4
- Length:
- 4-1/2
- Material:
- Aluminum Oxide, Silicon Carbide, Zirconia Alumina
- Number of Tools Included:
- 1
- Product Type:
- Cut Off Wheel
- RPM:
- 13580
- Size:
- 4-1/2 in
- Thickness:
- 1/16 in
- UPC:
- 045242219094
- Weight:
- 0.1
- Width:
- 4-1/2