4-1/2 x 1/4 in. Grinding Disc
4-1/2 x 1/4 in. Grinding Disc
Package Quantity Info:
Each: 1 Inner Pack: 10 Pallet: 2090-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 4-1/2 in. x 1/4 in. x 7/8 in.
- A24R Type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
Documents
Specifications
- Application:
- Grinding, Cutting
- Arbor Hole Size:
- 7/8 in
- Color Finish Name:
- Black
- Diameter:
- 4-1/2
- Height:
- 9/10
- Length:
- 4-1/2
- Material:
- Aluminum Oxide
- Product Type:
- Grinding Disc
- RPM:
- 13580
- Thickness:
- 1/4 in
- UPC:
- 045242218394
- Weight:
- 0.36
- Width:
- 5