This product requires certification to purchase.

4-1/2 x 1/4 in. Grinding Wheel in Black

Milwaukee®

4-1/2 x 1/4 in. Grinding Wheel in Black

  • Fast #
  • Part #M49944515
  • Item #2819681
  • Manufacturer Part #49-94-4515
5 out of 5 Customer Rating
Brand image
Milwaukee®

4-1/2 x 1/4 in. Grinding Wheel in Black

  • Fast #
  • Part #M49944515
  • Item #2819681
  • Manufacturer Part #49-94-4515
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Pallet: 2010
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4-1/2 inch x 1/4 inch x 5/8-11 inch
  • A24R Type 27
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting
  • Requires Certification

Documents


Specifications

Application:
Grinding, Metal
Arbor Hole Size:
5/8 in
Blade Material:
Aluminum Oxide, Silicon Carbide, Zirconia
Blade Thickness (in):
1/4
Color Finish Name:
Black
Diameter:
4-1/2
Grit Size:
24
Material:
Metal
Number of Tools Included:
5
Product Type:
Grinding Wheel
RPM:
13580
Size:
4-1.2 in x 1/4 in x 5/8 in
Thickness:
0.25 in
Tool Type:
Abrasive Wheel
UPC:
045242218387
Weight:
0.51