4-1/2 X 1/4 X 5/8-11 GRINDING WHEEL TYPE 27
4-1/2 X 1/4 X 5/8-11 GRINDING WHEEL TYPE 27
Package Quantity Info:
Each: 1 Case: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4-1/2 in. x 1/4 in. x 5/8 to 11 in.
- ZA24R Type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
Specifications
- Color Finish Name:
- Black
- Height:
- 9/10
- Length:
- 5-3/10
- Material:
- Metal
- Product Type:
- Grinding Wheel
- Type:
- ZA24R Type 27
- UPC:
- 045242218455
- Weight:
- 0.52
- Width:
- 5-1/10