4-1/4 in. Switchpack Cable Drive Assembly Kit
4-1/4 in. Switchpack Cable Drive Assembly Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Feeds and Retracts Cable up to 15-20 Feet Per Minute
- Ratcheting Lever to Automatically Adjust to Cable Diameter
- RAPID STOP Release of CABLE DRIVE™ Bearings
- Quick Attachment to SWITCH PACK™ Drums
- Twist Lock Attachment Allows CABLE-DRIVE™ Assembly to Be Easily Swapped Between Drums
- Adjustable for Forward, Neutral, Reverse
- Steel Bearings
- Compatible with Milwaukee 5/16”, 3/8” and ½” Inner Core Cable and 5/8” Open Wind Cable
- Can Be Used to Manually Feed and Retract Cable with CABLE-DRIVE™ Attached
- For Use With Milwaukee® M18 FUEL™ SWITCH PACK™ Sectional Drum System
Documents
Specifications
- Application:
- Residential
- Height:
- 12-1/4
- Length:
- 4-1/4
- Number of Tools Included:
- 1
- Product Type:
- Assembly Kit
- Size:
- 4-1/4 in x 10-1/2 in x 12-1/4 in
- UL Listed:
- No
- UPC:
- 045242567539
- Weight:
- 5.05
- Width:
- 10-1/2