4-1/4 X 4 in. Thick Wall Core Bit
4-1/4 X 4 in. Thick Wall Core Bit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 in. diameter
- Usable cutting depth 4-1/16 in.
- Thick wall design
- Use with guide plate 48-2-5176 and centering pin 48-2-5199
- Includes core body with guide plate & centering pin
- Use with 7-1/2 in. extension 48-95-6085
- Use with 12 in. or 18 in. spline adapter shanks (48-03-3564, 48-03-3565) and 12 in. or 18 in. SDS-Max adapter shanks (48-03-3572, 48-03-3573)
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Bit Diameter(s) (In):
- 4 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 4 in
- Drill Bit Type:
- Percussion
- Drilling Depth (in):
- 4 in
- Height:
- 4-3/8 in
- Length:
- 4 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Tool Type:
- Bit
- Weight:
- 4.65 lb
- Width:
- 4 in