This product requires certification to purchase.

4-1/8 in. Selfeed Wood Boring Bit

Milwaukee®

4-1/8 in. Selfeed Wood Boring Bit

  • Fast #
  • Part #M48254125
  • Item #1682841
  • Manufacturer Part #48-25-4125
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

4-1/8 in. Selfeed Wood Boring Bit

  • Fast #
  • Part #M48254125
  • Item #1682841
  • Manufacturer Part #48-25-4125
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Faster, more accurate drilling: center feed screw pilots the bit and allows the bit to pull through fast
  • Clean holes: two inside cutter blades shave the hole radius for clean, smooth holes without pressure
  • Long-lasting performance: bits are resharpenable
  • Feed screws and arbor are replaceable
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
4-1/8 in
Bit Length:
4
Color Finish Name:
Silver
Drill Bit Type:
Forstner
Drilling Depth (in):
4 in
Height:
6 in
Length:
4-1/8 in
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
7/16 in
Shank Style:
Straight
Tool Type:
Self Feed Bit
UPC:
045242119592
Weight:
2.75 lb
Width:
4-1/8 in