4-24/25 in. Cable Head
4-24/25 in. Cable Head
Product Details
Product Details
- Proprietary rust guard™ plating process delivers best protection against corrosion
- Minimizes opportunities for rust stains on floors and carpets
- Unique heat treating delivers higher strength steel
- Controlled torque limits breaking and kinks
- For better navigation through bends and breaking up stoppages in sink and secondary lines
- Best for use on 2 in. to 3 in. lines
- 2X More rust Resistant
- Smallest diameter connecting point: maintains flexibility
- Easily change attachments on coupling cables
- Compatible with Milwaukee™ coupling cables w/ rust guard™ plating
Documents
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 2 in - 4 in
- Height:
- 1-11/20
- Length:
- 4-24/25
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Drain Cleaner
- Size:
- 0.17 lb
- Tool Type:
- Drain Cleaner
- Type:
- M48532787
- UL Listed:
- No
- UPC:
- 045242006113
- Weight:
- 0.225
- Width:
- 7-3/5