This product requires certification to purchase.

#4 3/16-7/8 COBA STEP DRILL BIT

Milwaukee®

#4 3/16-7/8 COBA STEP DRILL BIT

  • Fast #
  • Part #M48899284
  • Item #9412616
  • Manufacturer Part #48-89-9284
5 out of 5 Customer Rating
Brand image
Milwaukee®

#4 3/16-7/8 COBA STEP DRILL BIT

  • Fast #
  • Part #M48899284
  • Item #9412616
  • Manufacturer Part #48-89-9284
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Up to 15X Life in Stainless Steel & Over a 1000 Holes in Mild Steel
  • Up to 2X Faster with Rapid Strike Tip™
  • Elongated dual- flute for best heat management
  • Smaller steps for a smoothest drilling experience
  • The Rapid Strike Tip™ provides fast and accurate starts
  • Optimized for use in a cordless drill
  • Made in the USA with global materials
  • 3-Flat Secure-Grip™ shanks: Reduces bit slippage in the chuck
  • Laser-engraved reference marks: Easily stop on any hole size
  • Requires Certification

Specifications

Bit Diameter(s) (In):
7/8 in
Bit Sizes:
3/16-7/8 in
Drill Bit Type:
Step
Material:
High Speed Steel
Number of Pieces:
1 Piece
Shank Size:
3/8
Type:
M48899284
UPC:
045242567614