4 ft. Cable
This product has been replaced by
Manufacturer Part #48-53-3574
4 ft. Cable
Package Quantity Info:
Each: 1 Inner Pack: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Industry’s first replaceable cables
- Maneuvers the tightest bends
- Compatible with Milwaukee® TRAPSNAKE™ 4 Ft. urinal augers
- Backed by a 2 year warranty from defect or breakage
- Two year warranty from defect or breakage
Documents
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Height:
- 1-9/20 in
- Length:
- 4 ft
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Drain Cleaner, Auger
- Tool Type:
- Auger
- UL Listed:
- No
- UPC:
- 045242480258
- Weight:
- 1.245 lb
- Width:
- 7-9/10 in