This product requires certification to purchase.

4 in. Cable Twist Knot Wheel

Milwaukee®

4 in. Cable Twist Knot Wheel

  • Fast #
  • Part #M48525030
  • Item #916386
  • Manufacturer Part #48-52-5030
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

4 in. Cable Twist Knot Wheel

  • Fast #
  • Part #M48525030
  • Item #916386
  • Manufacturer Part #48-52-5030
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hyperwire™ construction for faster material removal and greater life
  • Precision construction reduces vibration
  • Improved design reduces wire fatigue
  • Max 12,000 RPM
  • Requires Certification

Documents


Specifications

Application:
Cleaning
Arbor Hole Size:
279.4 mm
Blade Material:
Stainless Steel
Color Finish Name:
Silver
Diameter:
4
Grit Type:
Coarse
Height:
1
Length:
4-19/20
Material:
Carbon Steel
Product Type:
Twist Knot Wheel
RPM:
12000
UPC:
045242145201
Weight:
0.6
Width:
5-17/20