This product requires certification to purchase.

4 in. Diamond Circular Saw Blade

Milwaukee®

4 in. Diamond Circular Saw Blade

  • Fast #
  • Part #M49938006
  • Item #7033909
  • Manufacturer Part #49-93-8006
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

4 in. Diamond Circular Saw Blade

  • Fast #
  • Part #M49938006
  • Item #7033909
  • Manufacturer Part #49-93-8006
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Extended life
  • Turbo rim
  • Designed to be used wet or dry
  • Clean cutting
  • 7/8 in., 20mm, 5/8 in. arbor
  • Requires Certification

Specifications

Application:
Asphalt, Ductile Iron, Green Concrete
Arbor Hole Size:
5/8 in - 7/8 in
Blade Material:
Diamond
Blade Thickness (in):
0.09 in
Blade Type:
Circular Saw
Diameter:
4 in
Number of Tools Included:
1
RPM:
15000
Tool Type:
Circular Saw Blade
UPC:
452422176632
Weight:
0.31 lb