This product requires certification to purchase.

4 in. Laser Level

Milwaukee®

4 in. Laser Level

  • Fast #
  • Part #M48351111
  • Item #9200331
  • Manufacturer Part #48-35-1111
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

4 in. Laser Level

  • Fast #
  • Part #M48351111
  • Item #9200331
  • Manufacturer Part #48-35-1111
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72 Pallet: 2592
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High visibility illumination
  • Wide magnetic base
  • Hang hole
  • Rare earth magnets
  • Limited lifetime warranty
  • Responsive centering alignment
  • 1/4 in & 1 cm increments
  • High contrast reflective surface
  • For use with green lasers
  • Requires Certification

Specifications

Height:
4
Length:
4
Material:
Plastic
Tool Type:
Laser Level
UPC:
045242568437
Width:
1