This product requires certification to purchase.

4 in. Scissor

Milwaukee®

4 in. Scissor

  • Fast #
  • Part #M48224041
  • Item #4923567
  • Manufacturer Part #48-22-4041
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

4 in. Scissor

  • Fast #
  • Part #M48224041
  • Item #4923567
  • Manufacturer Part #48-22-4041
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Iron Carbide edge blades
  • All metal cores
  • Bolt lock technology
  • Hard chrome plated blades increases tool life by reducing corrosion
  • Large handle loops
  • Ruler markings on blade
  • Index finger groove
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
4 in
Color Finish Name:
Silver
Handle Material:
Steel
Handle Type:
Loop
Height:
3/4 in
Length:
4-9/20 in
Material:
Metal
Number of Pieces:
1 Piece
Tool Type:
Scissor
UPC:
045242331000
Weight:
0.475 lb
Width:
12 in