4 SEGMENTED MASONRY & CONCRETE DIAMOND BLADE
4 SEGMENTED MASONRY & CONCRETE DIAMOND BLADE
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fast Cutting in Masonry
- Up to 2X Longer Life
- Controlled Cuts and Debris Removal with Keyhole Gullets
- For Use In Concrete, Brick, Block, Stone, and Roof Tile
- For Use With Angle Grinders
- Arbor Size: 7/8"-20MM-5/8"
- For Wet and Dry Use
- Max RPM: 15,000
Specifications
- Application:
- Concrete, Brick, Block, Roof Tile, Cutting
- Arbor Hole Size:
- 1 in
- Blade Length (in):
- 4
- Blade Material:
- Diamond
- Blade Thickness (in):
- 71/1000
- Color Finish Name:
- Red
- Diameter:
- 4
- Height:
- 71/1000
- Length:
- 4
- Material:
- Diamond
- Number of Tools Included:
- 1
- Thickness:
- 71/1000 in
- Type:
- M49939302
- UPC:
- 045242282166
- Weight:
- 0.18
- Width:
- 4