40FT WIDE BLADE TAPE MEASURE
40FT WIDE BLADE TAPE MEASURE
Product Details
Product Details
- LONGEST REACH. STRAIGHTEST STANDOUT.
- 18’ Reach, 15’ Standout
- Straightest Standout for Precise Measurements
- Quick, Controlled Retraction- Finger Stop
- Double-Sided Anti-Tear Coating Reinforces the First 6” of Blade
- Fully Reinforced Impact Resistant Body
- Better Hook Grab
- Wire Form Belt Clip Reduces Pocket Tearing
- 2-Sided Printing for Easy Readability
- Architectural Scale
Documents
Specifications
- Case Material:
- ABS Plastic
- Coating:
- Clear
- Color Finish Name:
- Red, Black
- Diameter:
- 1-19/50
- Handle Length (in):
- 4-17/100
- Handle Material:
- Steel
- Height:
- 3-43/50
- Length:
- 4-17/100
- Magnification:
- 2
- Material:
- Steel
- Number of Tools Included:
- 1
- Power Source:
- Manual
- Size:
- 40 ft
- Thickness:
- 2-1/2 in
- Tool Type:
- Tape Measure
- Type:
- M48221240
- UPC:
- 045242822829
- Weight:
- 1.96
- Width:
- 2-1/2