This product requires certification to purchase.

44-7/8 8/10 TPI EXTREME METAL DEEP CUT BAND SAW BLADE FOR THICK METAL BULK 100

Milwaukee®

44-7/8 8/10 TPI EXTREME METAL DEEP CUT BAND SAW BLADE FOR THICK METAL BULK 100

  • Fast #
  • Part #M48390603
  • Item #9575988
  • Manufacturer Part #48-39-0603
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

44-7/8 8/10 TPI EXTREME METAL DEEP CUT BAND SAW BLADE FOR THICK METAL BULK 100

  • Fast #
  • Part #M48390603
  • Item #9575988
  • Manufacturer Part #48-39-0603
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 2400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • More cuts less blade changes
  • 3X life in stainless steel and other extreme metals
  • 2X faster in thin metals
  • 25% More cuts per charge
  • Variable TPI for versatility in all metal thickness
  • Optimized tooth design for clean cuts
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
44-7/8
Blade Material:
Stainless Steel
Blade Thickness (in):
0.02
Blade Type:
Band Saw
Blade Width (in):
1/2
Color Finish Name:
Silver
Height:
1/20
Length:
14-57/200
Material:
Metal
Package Quantity:
Pack of 100
Tool Type:
Saw Blade
Type:
M48390603
UPC:
045242546718
Weight:
0.138
Width:
14-17/20