This product requires certification to purchase.

44-7/8 x 1/2 in. 8/10 TPI Deep Cut Extreme Thick Metal Band Saw Blade (3 Pack)

Milwaukee®

44-7/8 x 1/2 in. 8/10 TPI Deep Cut Extreme Thick Metal Band Saw Blade (3 Pack)

  • Fast #
  • Part #M48390601
  • Item #7794103
  • Manufacturer Part #48-39-0601
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

44-7/8 x 1/2 in. 8/10 TPI Deep Cut Extreme Thick Metal Band Saw Blade (3 Pack)

  • Fast #
  • Part #M48390601
  • Item #7794103
  • Manufacturer Part #48-39-0601
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Secaucus, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • More cuts less blade changes
  • 3X life in stainless steel and other extreme metals
  • 2X faster in thin metals
  • 25% More cuts per charge
  • Variable TPI for versatility in all metal thickness
  • Optimized tooth design for clean cuts
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
44-7/8
Blade Material:
Stainless Steel
Blade Thickness (in):
1/2
Blade Type:
Band Saw
Blade Width (in):
1/50
Color Finish Name:
Silver
Length:
14-57/200
Material:
Bi-metal
Number of Tools Included:
1
Package Quantity:
Pack of 3
Teeth Per Inch:
8/10
Tool Type:
Saw Blade
UPC:
045242530298
Weight:
0.138
Width:
7