This product requires certification to purchase.

48 x 6 in. Pipe Wrench

Milwaukee®

48 x 6 in. Pipe Wrench

  • Fast #
  • Part #M48227148
  • Item #7785028
  • Manufacturer Part #48-22-7148
4.4 out of 5 Customer Rating
Brand image
Milwaukee®

48 x 6 in. Pipe Wrench

  • Fast #
  • Part #M48227148
  • Item #7785028
  • Manufacturer Part #48-22-7148
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Overbite Jaw™ allows for largest gripping surface and have capacity of 6 in
  • Ergonomic handle design that helps prevent fatigue and slip
  • Dual coil springs for maximum durability and tool life
  • Requires Certification

Documents


Specifications

Application:
Cutting
Color Finish Name:
Silver
Handle Type:
Ergonomic
Height:
2-5/8
Length:
48
Material:
Steel
Maximum Capacity:
7-3/8 in
Number of Tools Included:
1
Pipe Capacity:
6 in
UPC:
045242500826
Weight:
35.3
Width:
7-3/8