48 x 6 in. Pipe Wrench
48 x 6 in. Pipe Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual coil springs for maximum durability and tool life
- Ergonomic Handle Design that helps prevent fatigue and slip
- Aluminum construction for lightweight, reliable performance
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Height:
- 2-5/8
- Length:
- 48
- Material:
- Aluminum
- Maximum Capacity:
- 7-3/8 in
- Pipe Capacity:
- 6 in
- UPC:
- 045242342457
- Weight:
- 35.3
- Width:
- 7-3/8