1/4 x 4 in. 3-Flat Driver Hole Saw Pilot Bit
49-56 Series 1/4 x 4 in. 3-Flat Driver Hole Saw Pilot Bit
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/4 in. diameter
- For use with hole saw arbors 49-56-6950, 49-56-7000, 49-56-7055, 49-56-7130 and 49-56-7140
- For use with carbide-tip hole saws when drilling ceramic tile
- Carbide-tipped
Specifications
- Application:
- Block, Brick, Fiberglass, Tile
- Bit Diameter(s) (In):
- 1/4 in
- Bit Length:
- 4
- Bit Sizes:
- 1/4 in
- Collection:
- 49-56 Series
- Color Finish Name:
- Silver
- Depth:
- 9/10
- Diameter:
- 1/4
- Drill Bit Type:
- Driver
- Drilling Depth (in):
- 3 in
- Height:
- 1/5
- Length:
- 9/10
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 1/4
- Shank Style:
- 3-Flat
- Teeth Per Inch:
- 3
- Tool Type:
- Pilot Bit
- UL Listed:
- No
- UPC:
- 045242200405
- Weight:
- 0.03
- Width:
- 5-1/2