4PC 3/8 DRIVE EXTENSION SET
4PC 3/8 DRIVE EXTENSION SET
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Largest Knurling Surface - Precision Control
- Compact Storage Rack - Optimize Drawer Space
- Easy to Read Size Identification
- Knurling on Female End Helps When Hand Tightening
- Corrosion Resistant
- Chrome Plated
- Rust Protection
- Lifetime Guarantee
Documents
Specifications
- Application:
- Fastening
- Color Finish Name:
- Silver, Red
- Depth:
- 14
- Drive Size:
- 3/8 in
- Drive Type:
- Square
- Height:
- 1
- Length:
- 14
- Material:
- Chrome Vanadium Steel
- Number Of Points:
- 4-point
- Number of Pieces:
- 4 Piece
- Number of Tools Included:
- 4
- Origin:
- Global
- Power Source:
- Manual
- Socket Size:
- 3/8 in
- Tool Type:
- Extension
- Type:
- M48229341
- UL Listed:
- No
- UPC:
- 045242614707
- Weight:
- 1.37
- Width:
- 1-3/4