4PC 5/32 SAW CHAIN SHARPENING SET
4PC 5/32 SAW CHAIN SHARPENING SET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 11-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fast, Easy File Swaps
- Fast Sharpening for Less Downtime
- Guide Maintains Angles for Fast Cuts
- Comfortable Handle, Secure Grip
- Clean, Sharp Chain Edges
- Handle Fits All Standard Round Files
- Durable Steel, Long Life Files
- For use with Saw Chains with 3/8” LOW PROFILE™ pitch (and .050” gauge), .325” LOW PROFILE™ pitch, and 1/4" pitch
- Handle for use with round files 5/32" and larger
- Angle Guide for use with 5/32" round files only
Specifications
- Height:
- 9-3/4
- Length:
- 1
- Type:
- M49162881
- UPC:
- 045242400539
- Weight:
- 0.3375
- Width:
- 3