This product requires certification to purchase.

5/32 x 5/32 x 3/8 in. SDS-Plus Masonry

Milwaukee®

5/32 x 5/32 x 3/8 in. SDS-Plus Masonry

  • Fast #
  • Part #M48207091
  • Item #904155
  • Manufacturer Part #48-20-7091
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

5/32 x 5/32 x 3/8 in. SDS-Plus Masonry

  • Fast #
  • Part #M48207091
  • Item #904155
  • Manufacturer Part #48-20-7091
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 5/32 in. diameter, 2-cutter head
  • SDS shank with hex shoulder for tap-con screw system
  • 4 in. drilling depth
  • 7 in. overall length
  • Diameter: 5/32"
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
5/32 in
Bit Sizes
5/32 in
Depth
5/32 in
Drilling Depth (in)
5/32 in
Height
7 in
Length
5/32 in
Number of Pieces
1 Piece
Shank Size
3/8 in
Weight
0.12 lb
Width
5/32 in
Characteristics & Features
Color Finish Name
Silver
Drill Bit Type
Masonry
Material
Carbide Tipped
Shank Style
SDS-Plus
Tool Type
Bit
Warranty & Product Information
Application
Drilling
UPC
045242108664