5/8 in. x 50 ft. Drain Snake
5/8 in. x 50 ft. Drain Snake
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 11-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Industrial steel spring
- Interlocking cable connectors with Pin key release
- Steel connectors
- Stainless steel release Pin and spring
- All purpose wind
- Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
- 2 Year cable warranty
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- MX Fuel™ MXF500 and MXF501
- Cable Length (ft):
- 50 ft
- Diameter:
- 5/8 in
- Fits Pipe Size:
- 3 in - 6 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3 in - 6 in
- Tool Type:
- Drum Cable
- UL Listed:
- No
- UPC:
- 045242539345
- Weight:
- 39.4 lb