5/8 STREAMLINE ACR PIVOTING PRESS RING
5/8 STREAMLINE ACR PIVOTING PRESS RING
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Compatible with M18™ and M12™ FORCE LOGIC™ Press Tools
- Pivoting Functionality Delivers Greater Access in Tight Applications
- Faster Alternative To Sweat and Solder
- Durable Steel Rings Provide Outstanding Life
- Designed for Use with Streamline® ACR Fitting System
- Blocking System Prevents Ring & Ring Jaw Mismatch
- Spring-Loaded Ring for Quick and Easy Alignment to Fitting
- 2 Year Warranty
Specifications
- Brand Model Compatibility:
- M18™ and M12™ FORCE LOGIC™ Press Tools
- Color Finish Name:
- Black
- Height:
- 1-3/4
- Length:
- 12
- Number of Tools Included:
- 1
- Tool Type:
- Press Ring
- Type:
- M49162654MX
- UPC:
- 045242401338
- Weight:
- 1.03
- Width:
- 8-1/2