5-1/2 x 27/50 in. Duct Knife
5-1/2 x 27/50 in. Duct Knife
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel blade
- Full tang for tough cuts
- Double edge blade for more applications
- Durable sheath with belt clip
- Lanyard hole
Specifications
- Application:
- Pipe Fitting
- Blade Length (in):
- 5-1/2
- Blade Material:
- Stainless Steel
- Color Finish Name:
- Silver
- Handle Material:
- Polypropylene
- Handle Type:
- Straight
- Height:
- 1-6/25
- Length:
- 7-1/2
- Number of Pieces:
- 1 Piece
- Tool Type:
- Duct Knife
- Weight:
- 0.24
- Width:
- 27/50