5-29/50 in. Right Angle Drill Kit
5-29/50 in. Right Angle Drill Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 42-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 28 Volt Milwaukee high power motor
- 0-400 and 0 to 1000 RPM
- Head swivels 360° and can be locked tight in any position
- Convenient, easy reach forward/reverse lever
Documents
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Chuck Type:
- Keyless
- Color Finish Name:
- Black, Grey, Red
- Corded Cordless:
- Cordless
- Height:
- 14-57/100
- Length:
- 6-3/10
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- RPM:
- 1000
- Tool Type:
- Drill Kit
- Type:
- M072121
- UL Listed:
- Yes
- UPC:
- 045242003969
- Volts:
- 28V
- Weight:
- 19.35
- Width:
- 21-13/50