5-3/8 in. Fine Finish Circular Saw Blade
5-3/8 in. Fine Finish Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 80 Pallet: 3600-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6 inch x 1/4 inch x 5/8-11 inch
- A24R Type 27
- Comprehensive offering for general purpose to specialized high performance applications
- Consistent performance from wheel to wheel through superior manufacturing processes
- Tested for balance, resulting in smooth, vibration free grinding and cutting
Specifications
- Application:
- Cutting
- Blade Material:
- Carbide
- Blade Type:
- Circular Saw
- Diameter:
- 63/1000 in
- Teeth Per Inch:
- 36
- Tool Type:
- Blade
- UPC:
- 045242511938